SOLENOID VALVE,2 WAY,NC,BRASS,1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,2 WAY,NC,BRASS,1/2 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HTX6
  • Mfr. Model # 2HTX6
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.23 lbs

Technical Specs

  • Max. Operating Pressure Differential Air/Inert Gas 40
  • Coefficient of Volume 4.00
  • Max. Operating Pressure Differential Water 40
  • Item Solenoid Valve
  • Watts 11.6
  • Voltage 12VDC
  • Coil Insulation Class F
  • Coil Enclosure NEMA Type 4, 4X
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil Not Rated
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 2-3/4"
  • Overall Height 3-15/16"
  • Overall Width 2-5/16"
  • Max. Fluid Temp. 150 Degrees F
  • Valve Configuration Normally Closed
  • Center Line Pipe Center Size 2-5/16"
  • IP Rating 66
  • Orifice Dia. 5/8"
  • Media - Valves Air, Inert Gases, Water
  • Pipe Size - Valves 1/2"
  • Body Material - Valves Brass
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list