Skip Content
SOLENOID VALVE,2 WAY,NC,BRASS,1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,BRASS,1 1/4

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LU19
  • Mfr. Model # 5LU19
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Coefficient of Volume 15.00
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 125
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Voltage 24VDC
  • Max. Operating Pressure Differential Water 125
  • Coil Enclosure NEMA Type 4, 4X
  • Watts 11.6
  • Coil Insulation Class F
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Overall Height 5-5/8"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 3-2/3"
  • Overall Width 3-9/16"
  • IP Rating 66
  • Center Line Pipe Center Size 4"
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 1-1/4"
  • Max. Fluid Temp. 150 Degrees F
  • Orifice Dia. 1-1/8"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list