Skip Content
SOLENOID VALVE,2 WAY,NC,BRASS,1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,BRASS,1 1/4

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UK68
  • Mfr. Model # 3UK68
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Technical Specs

  • Coefficient of Volume 15.00
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Max. Operating Pressure Differential Water 150
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Voltage 120VAC
  • Coil Insulation Class F
  • Coil Enclosure NEMA Type 4, 4X
  • Watts 6.1
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Overall Height 5-5/8"
  • Hz 60
  • Overall Length 3-3/8"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Width 3-9/16"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Orifice Dia. 1-1/8"
  • Pipe Size - Valves 1-1/4"
  • Center Line Pipe Center Size 4"
  • Valve Configuration Normally Closed
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list