Skip Content
SOLENOID VALVE,2 WAY,NC,ALUMINUM,3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,ALUMINUM,3/

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LU48
  • Mfr. Model # 5LU48
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Coefficient of Volume 15.00
  • Max. Operating Pressure Differential Air/Inert Gas 5 to 125
  • Item Solenoid Valve
  • Voltage 120VAC
  • Coil Enclosure NEMA Type 4, 4X
  • Watts 6.1
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil Not Rated
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Hz 60
  • Overall Height 6"
  • Overall Length 5"
  • Overall Width 2-15/16"
  • IP Rating 66
  • Max. Fluid Temp. 150 Degrees F
  • Orifice Dia. 1-1/8"
  • Center Line Pipe Center Size 3-3/4"
  • Valve Configuration Normally Closed
  • Body Material - Valves Aluminum
  • Pipe Size - Valves 3/4"
  • Media - Valves Air, Inert Gas
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Dust Collector Solenoid Valve
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list