Skip Content
SOLENOID VALVE,2 WAY,NC,ALUMINUM,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,2 WAY,NC,ALUMINUM,1

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LU50
  • Mfr. Model # 5LU50
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Coefficient of Volume 20.00
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 5 to 125
  • Watts 6.1
  • Voltage 120VAC
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Application Specially Designed for Reverse Jet-Type Dust Collector Systems.
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil Not Rated
  • Hz 60
  • NEMA Rating 1, 2, 3, 3S, 4, and 4X
  • Overall Length 3-15/16"
  • Overall Height 4-1/2"
  • Overall Width 3"
  • Max. Fluid Temp. 185 Degrees F
  • Center Line Pipe Center Size 2-13/16"
  • Valve Configuration Normally Closed
  • Orifice Dia. 1-1/8"
  • Pipe Size - Valves 1"
  • Body Material - Valves Aluminum
  • Media - Valves Air, Inert Gas
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Dust Collector Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Valve Ways and Positions 2-Way/2-Position
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list