Skip Content
SOLENOID VALVE,2 WAY,NC,3/8 IN,BRAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOLENOID VALVE,2 WAY,NC,3/8 IN,BRAS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4A776
  • Mfr. Model # 4A776
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 2.80
  • Flow Range 2.0 - 28 gpm
  • For Use With Dayton Solenoid Coils
  • Max. Operating Pressure Differential Air/Inert Gas 100 psi
  • Max. Operating Pressure Differential Light Oil 100 PSI
  • Max. Operating Pressure Differential Water 100 PSI
  • Overall Height 3-1/2"
  • Operation Type Direct Acting
  • Overall Length 2-3/4"
  • Orifice Dia. 5/8"
  • Max. Fluid Temp. 250 Degrees F
  • Steam Capacity 129 lb./hr.
  • Valve Configuration Normally Closed
  • Min. Operating Pressure Differential 0 PSI
  • Safe Working Water Pressure 300 PSI
  • Safe Working Steam Pressure 15 PSIA
  • Pipe Size - Valves 3/8"
  • Media - Valves Air, Steam, Water
  • Seal Material - Valves EPM
  • Body Material - Valves Brass
  • Solenoid Valve Product Group Steam Solenoid Valve Less Coil
  • Environmental Rating - Valves Indoor, Outdoor
  • Valve Ways and Positions 2-Way

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list