Skip Content
SOLENOID VALVE 2 WAY NC 1IN BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE 2 WAY NC 1IN BRASS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A438
  • Mfr. Model # 3A438
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 13.00
  • Flow Range 29.1 to 205.5 gpm
  • For Use With Dayton Solenoid Coils
  • Max. Operating Pressure Differential Light Oil 250 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 250 psi
  • Max. Operating Pressure Differential Water 250 PSI
  • Operation Type Pilot Operated
  • Overall Height 5-3/16"
  • Overall Length 4-1/16"
  • Airflow 286 to 1703 scfm
  • Orifice Dia. 1"
  • Valve Configuration Normally Closed
  • Max. Fluid Temp. 180 Degrees F
  • Safe Working Water Pressure 300 PSI
  • Min. Operating Pressure Differential 5 PSI
  • Pipe Size - Valves 1"
  • Valve Ways and Positions 2-Way
  • Body Material - Valves Brass
  • Seal Material - Valves Buna-N
  • Solenoid Valve Product Group Solenoid Valve Less Coil
  • Media - Valves Air, Steam, Water
  • Environmental Rating - Valves Indoor, Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list