SOLENOID VALVE,1 IN,ORIFICE 1 IN,BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,1 IN,ORIFICE 1 IN,BR

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EKP4
  • Mfr. Model # 4EKP4
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.48 lbs

Technical Specs

  • Coefficient of Volume 13.00
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 125 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Max. Operating Pressure Differential Water 125
  • Voltage 110/120VAC
  • Watts 16.1
  • Coil Insulation Class F
  • Coil Enclosure NEMA Type 4, 4X
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 5-1/8"
  • Overall Length 3-3/4"
  • Overall Width 3-1/4"
  • IP Rating 66
  • Orifice Dia. 1"
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 4-1/3"
  • Pipe Size - Valves 1"
  • Valve Configuration Normally Closed
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Body Material - Valves Brass
  • Solenoid Valve Product Group Solenoid Valve
  • Seal Material - Valves FKM
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list