Skip Content
SOLENOID VALVE 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE 1/8IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD1A574
  • Mfr. Model # 1A574
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 0.22
  • For Use With Dayton Solenoid Coils
  • Flow Range 2.2 to 3.8 gpm
  • Max. Operating Pressure Differential Light Oil 300 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 300 psi
  • Overall Length 1-3/16"
  • Operation Type Direct Acting
  • Overall Height 2-3/4"
  • Max. Fluid Temp. 180 Degrees F
  • Max. Operating Pressure Differential Water 300 PSI
  • Airflow Up to 34.0 scfm
  • Orifice Dia. 3/32"
  • Safe Working Water Pressure 500 PSI
  • Min. Operating Pressure Differential 0 PSI
  • Pipe Size - Valves 1/8"
  • Valve Configuration Normally Closed
  • Body Material - Valves Brass
  • Media - Valves Air, Steam, Water
  • Seal Material - Valves Buna-N
  • Valve Ways and Positions 2-Way
  • Solenoid Valve Product Group Solenoid Valve Less Coil
  • Environmental Rating - Valves Indoor, Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list