Skip Content
SOLENOID VALVE,1/8 IN,ORIFICE 7/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,1/8 IN,ORIFICE 7/64

ASCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ELA2
  • Mfr. Model # 4ELA2
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Coefficient of Volume 2.19
  • Max. Operating Pressure Differential Air/Inert Gas 135
  • Max. Operating Pressure Differential Light Oil 80 PSI
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Water 126
  • Voltage 240VAC
  • Watts 9.3
  • Coil Insulation Class F
  • Coil Enclosure NEMA Type 4, 4X
  • Electrical Connections DIN
  • NEMA Rating 4, 4X
  • Hz 60
  • Overall Height 2"
  • Overall Length 1-13/16"
  • Overall Width 1"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 1-13/16"
  • Orifice Dia. 7/64"
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 1/8"
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Body Material - Valves Brass
  • Solenoid Valve Product Group Solenoid Valve
  • Seal Material - Valves FKM
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list