Skip Content
SOLENOID VALVE,1/2 IN,ORIFICE 7/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,1/2 IN,ORIFICE 7/16

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EKR8
  • Mfr. Model # 4EKR8
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 2.20
  • Max. Operating Pressure Differential Air/Inert Gas 40
  • Max. Operating Pressure Differential Water 40
  • Watts 11.6
  • Voltage 24VDC
  • Coil Insulation Class F
  • Coil Enclosure NEMA Type 4, 4X
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil Not Rated
  • Overall Width 2-5/16"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 3-3/8"
  • Overall Length 3-1/4"
  • IP Rating 66
  • Center Line Pipe Center Size 3-5/8"
  • Max. Fluid Temp. 150 Degrees F
  • Orifice Dia. 7/16"
  • Pipe Size - Valves 1/2"
  • Valve Configuration Normally Closed
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list