Skip Content
SOLENOID VALVE,1/2 IN,ORIFICE 5/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,1/2 IN,ORIFICE 5/8 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ELG6
  • Mfr. Model # 4ELG6
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.77 lbs

Technical Specs

  • Coefficient of Volume 4.00
  • Max. Operating Pressure Differential Light Oil 135 PSI
  • Max. Operating Pressure Differential Water 150
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 200
  • Voltage 110/120VAC
  • Watts 6.1
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Electrical Connections DIN
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 3-5/16"
  • Overall Length 3"
  • Overall Width 2-5/16"
  • Center Line Pipe Center Size 2-13/16"
  • Max. Fluid Temp. 180 Degrees F
  • IP Rating 66
  • Valve Configuration Normally Closed
  • Pipe Size - Valves 1/2"
  • Orifice Dia. 5/8"
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Seal Material - Valves NBR
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list