Skip Content
SOLENOID VALVE,1/2 IN,ORIFICE 5/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,1/2 IN,ORIFICE 5/8 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ELF3
  • Mfr. Model # 4ELF3
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Coefficient of Volume 4.00
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Max. Operating Pressure Differential Water 150
  • Voltage 110/120VAC
  • Coil Insulation Class H
  • Coil Enclosure NEMA Type 4, 4X
  • Watts 10.1
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Max. Operating Pressure Differential Light Oil Not Rated
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 3-15/16"
  • Overall Length 2-3/4"
  • Overall Width 2-5/16"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 3-5/16"
  • Orifice Dia. 5/8"
  • Pipe Size - Valves 1/2"
  • Valve Configuration Normally Closed
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Water
  • Valve Ways and Positions 2-Way/2-Position
  • Seal Material - Valves NBR
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list