Skip Content
SOLENOID VALVE,1/2 IN,ORIFICE 5/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,1/2 IN,ORIFICE 5/8 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EKT2
  • Mfr. Model # 4EKT2
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Max. Operating Pressure Differential Water 150
  • Coefficient of Volume 4.00
  • Max. Operating Pressure Differential Air/Inert Gas 150
  • Item Solenoid Valve
  • Coil Enclosure NEMA Type 4, 4X
  • Voltage 110/120VAC
  • Watts 10.1
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Max. Operating Pressure Differential Light Oil Not Rated
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 4-3/16"
  • Overall Length 3-9/16"
  • Overall Width 1-2/3"
  • IP Rating 66
  • Center Line Pipe Center Size 3-5/16"
  • Max. Fluid Temp. 180 Degrees F
  • Valve Configuration Normally Closed
  • Orifice Dia. 5/8"
  • Pipe Size - Valves 1/2"
  • Media - Valves Air, Inert Gas, Water
  • Body Material - Valves Brass
  • Seal Material - Valves FKM
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list