SOLENOID VALVE,1/2 IN,ORIFICE 5/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,1/2 IN,ORIFICE 5/8 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EKR3
  • Mfr. Model # 4EKR3
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Coefficient of Volume 4.00
  • Max. Operating Pressure Differential Air/Inert Gas 200
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Water 150
  • Max. Operating Pressure Differential Light Oil 135 PSI
  • Voltage 110/120VAC
  • Watts 6.1
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections Spade Terminal
  • Hz 50/60
  • Overall Length 4-15/16"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 3-15/16"
  • Overall Width 2-5/16"
  • IP Rating 66
  • Center Line Pipe Center Size 2-13/16"
  • Orifice Dia. 5/8"
  • Max. Fluid Temp. 180 Degrees F
  • Pipe Size - Valves 1/2"
  • Valve Configuration Normally Closed
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gases, Light Oil, Water
  • Seal Material - Valves PTFE
  • Valve Ways and Positions 2-Way/2-Position
  • Environmental Rating - Valves Indoor, Outdoor
  • Solenoid Valve Product Group Solenoid Valve
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list