Skip Content
SOLENOID VALVE,1/2 IN,ORIFICE 5/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,1/2 IN,ORIFICE 5/8 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EKR2
  • Mfr. Model # 4EKR2
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Technical Specs

  • Item Solenoid Valve
  • Coefficient of Volume 4.00
  • Max. Operating Pressure Differential Air/Inert Gas 200
  • Max. Operating Pressure Differential Light Oil 135 PSI
  • Max. Operating Pressure Differential Water 150
  • Voltage 220/240VAC
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Watts 6.1
  • Application Car Wash, Air Compressors, Pumps, Laundry Equipment, Industrial Water Control
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Hz 50/60
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 4-11/16"
  • Overall Height 3-3/8"
  • Overall Width 2-5/16"
  • IP Rating 66
  • Max. Fluid Temp. 180 Degrees F
  • Center Line Pipe Center Size 2-13/16"
  • Orifice Dia. 5/8"
  • Valve Configuration Normally Closed
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Pipe Size - Valves 1/2"
  • Environmental Rating - Valves Indoor, Outdoor
  • Seal Material - Valves NBR
  • Solenoid Valve Product Group Solenoid Valve
  • Valve Ways and Positions 2-Way/2-Position
  • Min. Operating Pressure Differential 5 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list