Skip Content
SOLENOID VALVE,1/2 IN,ORIFICE 3/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID VALVE,1/2 IN,ORIFICE 3/8 I

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KY38
  • Mfr. Model # 4KY38
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Max. Operating Pressure Differential Light Oil 1,500 PSI
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Air/Inert Gas 1500
  • Max. Operating Pressure Differential Water 1500
  • Voltage 120VAC
  • Watts 17.1
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class F
  • Electrical Connections 1/2" Conduit w/18" Leads
  • Coefficient of Volume 3.2
  • Hz 50/60
  • Overall Width 1-15/16"
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Length 3-1/32"
  • Overall Height 4-5/16"
  • IP Rating 66
  • Pipe Size - Valves 1/2"
  • Orifice Dia. 3/8"
  • Max. Fluid Temp. 200 Degrees F
  • Center Line Pipe Center Size 3-1/8"
  • Valve Configuration Normally Closed
  • Body Material - Valves Brass
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Seal Material - Valves NBR
  • Valve Ways and Positions 2-Way/2-Position
  • Solenoid Valve Product Group Solenoid Valve
  • Environmental Rating - Valves Indoor, Outdoor
  • Min. Operating Pressure Differential 25 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list