SOLENOID VALVE,1/2 IN,BRASS,120 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,1/2 IN,BRASS,120 V

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3UM24
  • Mfr. Model # 3UM24
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Item Solenoid Valve
  • Hz 60
  • Voltage 120
  • Watts 10.1
  • Coil Insulation Class H
  • Body Material - Valves Brass
  • Media - Valves Hot Water, Steam
  • Environmental Rating - Valves Indoor, Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list