SOLENOID VALVE,1/2 IN,BRASS,110/120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,1/2 IN,BRASS,110/120

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LU40
  • Mfr. Model # 5LU40
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.05 lbs

Technical Specs

  • Item Solenoid Valve
  • Hz 60/50
  • Watts 10.1
  • Voltage 110/120 Volts
  • Coil Insulation Class F
  • Media - Valves Hot Water, Steam
  • Body Material - Valves Brass
  • Environmental Rating - Valves Indoor, Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list