SOLENOID VALVE,1-1/2 IN,ORIFICE 1-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SOLENOID VALVE,1-1/2 IN,ORIFICE 1-1

REDHAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EMF5
  • Mfr. Model # 4EMF5
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.75 lbs

Technical Specs

  • Coefficient of Volume 22.50
  • Item Solenoid Valve
  • Max. Operating Pressure Differential Light Oil 80 PSI
  • Max. Operating Pressure Differential Air/Inert Gas 100
  • Max. Operating Pressure Differential Water 100
  • Voltage 24VDC
  • Watts 30.6
  • Coil Enclosure NEMA Type 4, 4X
  • Coil Insulation Class H
  • Electrical Connections 1/2" Conduit w/18" Leads
  • NEMA Rating 1, 2, 3, 3S, 4, 4X
  • Overall Height 6-1/16"
  • Overall Length 4-3/8"
  • Overall Width 4"
  • IP Rating 66
  • Center Line Pipe Center Size 5"
  • Orifice Dia. 1-1/4"
  • Max. Fluid Temp. 150 Degrees F
  • Body Material - Valves Brass
  • Valve Configuration Normally Closed
  • Media - Valves Air, Inert Gas, Light Oil, Water
  • Pipe Size - Valves 1-1/2"
  • Solenoid Valve Product Group Solenoid Valve
  • Seal Material - Valves NBR
  • Environmental Rating - Valves Indoor, Outdoor
  • Valve Ways and Positions 2-Way/2-Position
  • Min. Operating Pressure Differential 0 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list