SOLENOID VALVE,3/4 IN,NC,115V,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID VALVE,3/4 IN,NC,115V,CPVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CEP5
  • Mfr. Model # 3CEP5
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Coefficient of Volume 3.20
  • Item Solenoid Valve
  • Electrical Connections 1/2" Conduit
  • NEMA Rating 4
  • Hz 50
  • Operation Direct Acting
  • Overall Height 6-5/8"
  • Overall Width 3"
  • Overall Length 5-5/16"
  • Voltage 110VAC
  • Coil Enclosure Watertight
  • Max. Flow Rate 5 fps
  • Min. Operating Pressure Differential 0 PSI
  • Orifice Dia. 3/64"
  • Valve Configuration Normally Closed
  • Safe Working Water Pressure 120 PSI
  • Max. Fluid Temp. 190 Degrees F
  • Max. Operating Pressure Differential Light Oil 120 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list