SOLENOID,TUBULAR,12DC,1.29A,9.3 OHM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID,TUBULAR,12DC,1.29A,9.3 OHM

GUARDIAN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EGV0
  • Mfr. Model # 5EGV0
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Item Solenoid
  • Coil Volts 12 VDC
  • Material of Construction Steel
  • Coil Insulation Class 105
  • Mounting Holes Mounting Bracket (2 Holes)
  • Duty Cycle Intermittent
  • Seated Amps 1.29 A
  • Seated Watts 16.9
  • Terminals 6.5" Leads
  • Stroke Range 1/8" - 3/4"
  • Pull Force Range 6.0 - 32.0 oz.
  • Standards UL, RoHs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list