SOLENOID LAMINATED 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

SOLENOID LAMINATED 240V

DORMEYER

Web Price : $33.00 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYR4X894
  • Mfr. Model # 4X894
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Product Details

Laminated type solenoid, coil resistance of 82.0 ohms.

Technical Specs

  • Amps @ Max. Stroke 2.50
  • Item Solenoid
  • Mounting Holes 2 x 1-3/8"
  • Coil Volts 240VAC
  • Seated Amps 0.22
  • Seated Watts 17.5
  • Terminals Solder Lug Coil
  • Pull Force Range 64.0 - 128.0 oz.
  • Stroke Range 1/8" - 1"
  • Depth 2-1/16"
  • Length 2-1/2"
  • Width 1-13/16"
  • Duty Cycle Continuous
  • Solenoid Type Laminated
  • Coil Resistance 82.0 Ohms
  • Gravity Value 4.32 oz.
  • Pull @ 3/8 In. Stroke 1.0 oz.
  • Pull @ 1/8 In. Stroke 3.0 oz.
  • Pull @ 1/4 In. Stroke 2.0 oz.

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list