Skip Content
SOLENOID CONTINUOUS DUTY 200AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLENOID CONTINUOUS DUTY 200AMP

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH24213
  • Mfr. Model # 24213
  • UNSPSC # 31251510
  • CATALOGUE PAGE # 3065
  • Shipping Weight 0.85 lbs

Product Details

SPST continuous duty solenoid. One circuit: Off/On. Normally open contacts. 200 Amps at 12 V.

Technical Specs

  • Item Insulated
  • Duty Cycle Continuous Duty
  • Series SPST
  • Amps 65, 85, 200 A
  • Contact Material Copper, Above 200 A - Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list