SOLENOID,BOX FRAME,12DC,719MA,16.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLENOID,BOX FRAME,12DC,719MA,16.7

GUARDIAN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EGK8
  • Mfr. Model # 5EGK8
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Coil Volts 12 VDC
  • Item Solenoid
  • Material of Construction Steel
  • Coil Insulation Class 105
  • Seated Amps 719 mA
  • Mounting Holes 8-32 UNC-2B (8 Holes)
  • Duty Cycle Continuous
  • Seated Watts 9.1
  • Terminals Solder Lug
  • Standards UL, RoHs
  • Stroke Range 1/8" - 1"
  • Pull Force Range 1.0 - 55.0 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list