SOLDERING TOOL STAND/WP25-60P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLDERING TOOL STAND/WP25-60P

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELPH60
  • Mfr. Model # PH60
  • UNSPSC # 23171506
  • CATALOGUE PAGE # 792
  • Shipping Weight 0.95 lbs

Product Details

Soldering tool stand with base, receptacle and sponge. For use with W60P and WP series soldering irons.

Technical Specs

  • Item Iron Stand
  • Application Solder Iron Stand
  • Colour Black/Chrome
  • For Use With W60P and Wp Series Soldering Irons
  • Includes Stand With Spring Holder and Sponge
  • Length 6"
  • Material Plastic/Metal
  • Size 3" X 6"
  • Characteristics Sturdy Base With Spring Iron Holder and Sponge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list