SOLDERING STATION LOW VOLTAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLDERING STATION LOW VOLTAGE

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELWTCPT
  • Mfr. Model # WTCPT
  • UNSPSC # 23271600
  • CATALOGUE PAGE # 794
  • Shipping Weight 3.8 lbs

Product Details

Utilizes unique closed loop method of controlling maximum tip temperature - protects temperature sensitive components. A ferromagnetic temperature sensor in the tip controls tip temperature. Provides process control. Applications: production, rework, and repair of through hole and SMT boards.

Technical Specs

  • Features Low Voltage Circuit Which Automatically Maintains Output and Temperature in Three Ranges 600 Degrees , 700 Degrees and 800 Degrees F with Appropriate Tip
  • Includes Lightweight Pencil Style Iron with Heat Shield and 4 ft. Non Burnable Silicone Cord, Impact Resistant Power Unit with On-Off Toggle Switch, Neon Indicator Light, Non Heat Sinking Iron Holder, Storage Tray for Extra Tips, Tip Cleaning Sponge with Receptac
  • Item Soldering Station
  • Temp. Accuracy (F) +/- 9 Degrees F (+/-5 Degrees C)
  • Temp. Range (F) 600/700/800
  • Type Transformer Powered
  • Voltage 120 V / 24 V
  • Watts 60
  • Standards UL Listed