Skip Content
SOLDERING STATION DIGITAL 50W 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDERING STATION DIGITAL 50W 120V

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELWESD51
  • Mfr. Model # WESD51
  • UNSPSC # 23271712
  • CATALOGUE PAGE # 794
  • Shipping Weight 4.15 lbs

Product Details

A powerful and economical continuous production soldering station, this unit has temperature limit lockout, automatic power-down features, and a digital display to keep you in control. Pencil is fitted with non-burnable silicone rubber cord for added safety.

Technical Specs

  • Includes WES Series Power Unit, PES51 Soldering Pencil, PH50 Stand, Sponge and PW50 Probe
  • Application For Continuous Production, Rework and Repair of Through Hole SMT Boards
  • Features Slim, Comfortable Pencil, With Eta Tip, Reduces Operator Fatigue, Tip Temperature Offset Capability, Iron is Fitted With a Non-Burnable Silicon Rubber Cord for Safety
  • Item Soldering Station
  • Temp. Accuracy (F) +/-10 Degrees F - +/-6 Degrees C
  • Temp. Range (F) 350 Degrees F - 850 Degrees F
  • Voltage 120
  • Type Digital
  • Watts 50
  • Standards UL, cUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list