Skip Content
SOLDERING STATION,40W,1000 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDERING STATION,40W,1000 F

AMERICAN BEAUTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZHA8
  • Mfr. Model # 5ZHA8
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Handle High-Temperature Plastic
  • Item Soldering Station
  • Features Solid State Voltage Regulating Device, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Compact, Bench Top Detachable Stand with Dross Collection Sponge
  • Type Professional-Grade
  • Tip Size 3/16
  • Voltage 110-120 VAC
  • Watts 40
  • Standards CE
  • Temp. Rating 1000 Degrees F
  • Tip Diamond, Chisel & Conical Style

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list