SOLDERING STATION,20W,800 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLDERING STATION,20W,800 F

AMERICAN BEAUTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZHA9
  • Mfr. Model # 5ZHA9
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Type Professional-Grade
  • Item Soldering Station
  • Features Solid State Voltage Regulating Device, Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Compact, Bench Top Detachable Stand with Dross Collection Sponge
  • Handle High-Temperature Plastic
  • Tip Size 1/8
  • Voltage 110-120 VAC
  • Watts 20
  • Standards CE
  • Tip Diamond, Chisel & Conical Style
  • Temp. Rating 800 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list