Skip Content
SOLDERING PUMB DESOLDER ANTIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDERING PUMB DESOLDER ANTIST

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WEL7881
  • Mfr. Model # 7881
  • UNSPSC # 23171506
  • CATALOGUE PAGE # 793
  • Shipping Weight 0.3 lbs

Product Details

Manual desoldering pump. Powerful, heavy-duty spring-loaded vacuum for complete solder removal. Design includes cushioned plunger, easy thumb activation and ribbed pencil grip. Constructed of static-dissipative material with surface resistivity of 109 ohms/sq. for component protection.

Technical Specs

  • Item Desoldering Pump
  • Application Manual Removal of Liquid Solder
  • Includes Cushioned Plunger, Easy Thumb Activation and Ribbed Pencil Grip
  • Colour Black
  • Length 17.25"
  • Material Plastic/Metal
  • Size 17.25" X 1.25"
  • Standards ESD Safe
  • Characteristics Spring Loaded Vacuum Pump

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list