Skip Content
SOLDERING PORTASOL SELF IGNITI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDERING PORTASOL SELF IGNITI

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELP2C
  • Mfr. Model # P2C
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Features Piezo Ignition, Run Time Approximately 60 Min, Re-Fillable
  • Includes Cap
  • Item Cordless Soldering Iron
  • Length 7"
  • Type Butane
  • Handle Plastic
  • Tip Double Flat Soldering, Pre Tinned
  • Temp. Rating 850 Degrees F
  • Watts 25 - 75
  • Tip Size 3/32" Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list