Skip Content
SOLDERING PASTE FLUX 2 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDERING PASTE FLUX 2 OZ

LA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK22101
  • Mfr. Model # 22101
  • UNSPSC # 23271808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Regular Flux
  • Container Type Plastic Jar
  • Type Water Soluble Flux
  • Container Size 2 oz.
  • Standards ASTM B813, NSF 61, UPC, Mil. Spec Mil-F-4995 Type II
  • Application Copper Soldering
  • Material Organic
  • Specific Gravity 1.11
  • Working Range (Deg. F) Below 800

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list