SOLDERING PART SPONGE TC205 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLDERING PART SPONGE TC205

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELTC205
  • Mfr. Model # TC205
  • UNSPSC # 23171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Solder Wetting
  • Item Soldering Sponge
  • Characteristics Absorbing Sponge
  • Includes Absorbing Sponge
  • Colour Yellow
  • Size 2" X 2"
  • For Use With Stands
  • Length 2"
  • Material Sponge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list