Skip Content
SOLDERING KIT PORTASOL SLF IGN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLDERING KIT PORTASOL SLF IGN

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELP2KC
  • Mfr. Model # P2KC
  • UNSPSC # 23271600
  • CATALOGUE PAGE # 791
  • Shipping Weight 0.7 lbs

Product Details

Portasol(R) Professional butane soldering kit. ESD safe to protect sensitive components. A lightweight, compact cordless butane soldering and hot air tool. Piezo ignition with push-button ease and convenience. Fast heat-up for high productivity, melts solder in less than 40 seconds.

Technical Specs

  • Item PRO Piezo Kit Cordless
  • Features A Lightweight, Compact Cordless Butane Soldering and Hot Air Tool, Fast Heat-Up for High Productivity, Melts Solder in Less Than 40 Seconds, Refills in Less Than 20 Seconds So You can Stay on the Job, Gas Capacity Allows Up to 1 hr. of Continuous Use, Ample for Most Jobs
  • Application Use To Heat, Solder, DE solder, Heat Shrink, Strip Insulation, and Torch
  • Includes 6NE59 Iron with 4 Tips Soldering/Mini Blow Torch/Hot Knife/Hot Air, Deflector, Sponge and Tray, Case with Tool Holder
  • Length (In.) 7"
  • Power Source Butane
  • Watts 25 - 75
  • Temp. (F) 850 Degrees F
  • Standards MEETS CSA
  • Tip Pre Tinned

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list