SOLDERING IRON MED DUTY LED 40W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLDERING IRON MED DUTY LED 40W

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELSP40NCN
  • Mfr. Model # SP40NCN
  • UNSPSC # 23271603
  • CATALOGUE PAGE # 792
  • Shipping Weight 0.351 lbs

Product Details

Weller soldering iron. Three LEDs for superior soldering accuracy and illumination. Co-molded soft grip for maximum comfort. Triangular area for maximum control. CSA certified.

Technical Specs

  • Includes Iron with MT10, 6mm tip, iron stand and user manual
  • Type Non-Temperature Controlled
  • Length 9"
  • Item LED Soldering Iron
  • Cord Length 5 ft.
  • Handle Co-molded soft grip ribbed handle
  • Tip Size 6 mm
  • Voltage 120
  • Watts 40
  • Tip MT10
  • Temp. Rating 900 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list