SOLDERING IRON KIT,1000 F,30-125 WA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SOLDERING IRON KIT,1000 F,30-125 WA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4UZZ8
  • Mfr. Model # 4UZZ8
  • UNSPSC # 15111505
  • CATALOGUE PAGE # 789
  • Shipping Weight 1.3 lbs

Product Details

Butane powered soldering iron. Features refillable fuel cell (LECs) for cold weather operation.

Technical Specs

  • Features Temperature Controlled, Accommodates The Optional Tips (Purchase Separately)
  • Includes Orifice Assembly, Sponge, Solder Dispenser, Protective Cap and Tips
  • Application Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and Torch
  • Item Soldering Iron Kit
  • Length (In.) 9.76
  • Power Source Butane
  • Temp. (F) 480 - 1000
  • Watts 30 - 125
  • Standards GS and CE Listed
  • Tip 3 Tips: Conical Tip, Heat Blower Tip, Chisel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list