Skip Content
SOLDERING IRON KIT,1000 F, 30-125 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDERING IRON KIT,1000 F, 30-125 W

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4UZZ9
  • Mfr. Model # 4UZZ9
  • UNSPSC # 15111505
  • CATALOGUE PAGE # 789
  • Shipping Weight 1.58 lbs

Product Details

Butane powered soldering iron. Features refillable fuel cell (LECs) for cold weather operation.

Technical Specs

  • Application Use To Pinpoint Heat, Solder and Desolder, Heat Shrink, Strip Insulation, and Torch
  • Features Temperature Controlled, Removable Refillable LEC, Accommodates The Optional Tips (Purchased Separately)
  • Includes Orifice Assembly, Sponge, Solder Dispenser, Energy Cell, Protective Cap and Tips
  • Item Soldering Iron Kit
  • Length (In.) 9.8
  • Temp. (F) 480 - 1000
  • Watts 30 - 125
  • Power Source Butane
  • Standards GS and CE Listed
  • Tip 3 Tips: Conical Tip, Heat Blower Tip, Chisel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list