Skip Content
SOLDERING IRON HVY DUTY LED 80W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDERING IRON HVY DUTY LED 80W

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELSP80NCN
  • Mfr. Model # SP80NCN
  • UNSPSC # 23271603
  • CATALOGUE PAGE # 792
  • Shipping Weight 0.51 lbs

Product Details

Weller soldering iron. Three LEDs for superior soldering accuracy and illumination. Co-molded soft grip for maximum comfort. Triangular area for maximum control. CSA certified.

Technical Specs

  • Includes Iron With MTG20, 10mm Tip, Iron Stand and User Manual
  • Item LED Soldering Iron
  • Cord Length 5 ft.
  • Tip Size 0.375"
  • Length 10-3/4"
  • Type Non-Temperature Controlled
  • Handle Co-Molded Soft Grip Ribbed Handle
  • Voltage 120 V
  • Watts 80
  • Tip MTG20
  • Temp. Rating 900 Degrees F
  • Features Weller Consumer Soldering Iron Kits With 3 Led Lights. 80 Watt/120 Volt. Co-Molded Soft Cushion Grip.900 Degree F/480 Degree C. Ulf Listed - Cull Available
  • Standards UL and CUL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list