SOLDERING IRON,200W,5/8 IN,1000 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLDERING IRON,200W,5/8 IN,1000 F

AMERICAN BEAUTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZGV2
  • Mfr. Model # 5ZGV2
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Features Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction
  • Type Professional-Grade
  • Item Soldering Iron
  • Length 14"
  • Tip Size 5/8
  • Handle Hardwood
  • Voltage 110-120 VAC
  • Watts 200
  • Standards CE
  • Tip Diamond Style
  • Temp. Rating 1000 Degrees F
  • Heat Shield Available Upon Request

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list