Skip Content
SOLDERING IRON,175W,3/8 IN,1025 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDERING IRON,175W,3/8 IN,1025 F

AMERICAN BEAUTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZGV3
  • Mfr. Model # 5ZGV3
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Features Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction
  • Type Professional-Grade
  • Length 13"
  • Handle Hardwood
  • Item Soldering Iron
  • Tip Size 3/8
  • Watts 175
  • Voltage 110-120 VAC
  • Heat Shield Available Upon Request
  • Temp. Rating 1025 Degrees F
  • Tip Diamond Style
  • Standards CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list