Skip Content
SOLDERING IRON,100W,3/8 IN,855 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDERING IRON,100W,3/8 IN,855 F

AMERICAN BEAUTY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZGV5
  • Mfr. Model # 5ZGV5
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Length 13"
  • Features Ni-Chrome Compression Wound, Paragon Iron-Clad Lead-Free Soldering Iron Tips, Modular Construction
  • Handle Hardwood
  • Item Soldering Iron
  • Type Professional-Grade
  • Voltage 110-120 VAC
  • Tip Size 3/8
  • Standards CE
  • Watts 100
  • Tip Diamond Style
  • Heat Shield Available Upon Request
  • Temp. Rating 855 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list