Skip Content
SOLDERING HEATER 50W THREAD-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDERING HEATER 50W THREAD-ON

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WEL37UG
  • Mfr. Model # 37UG
  • UNSPSC # 23171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Soldering Electronic Devices, Printed Circuit Boards and Heavy Wiring
  • Temp. 1000
  • Item Heating Element
  • Type 1/4" Thread On
  • Watts 50
  • Standards UL Listed
  • Fits With 6A907

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List