Skip Content
Discontinued with Replacement
SOLDERING GUN HEAT DUAL TEMP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOLDERING GUN HEAT DUAL TEMP.

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WEL1095
  • Mfr. Model # 1095
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs
Suggested Replacement Product
GUN HEAT 1500W DUAL-SPEED

Price: NA

Technical Specs

  • Standards UL, cUL 21922
  • Item Dual Temperature Heat Gun
  • Temp. Settings Dual
  • Amps AC 8.5
  • Watts 400 or 1,000
  • Corded/Cordless Corded
  • Temperature Range 790 Degrees or 1200 Degrees F
  • Air Volume 7.4/5.6 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list