Skip Content
SOLDERING CONTACTORROL OUTPUT IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDERING CONTACTORROL OUTPUT IRON

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELW60P3
  • Mfr. Model # W60P3
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Features Portable Line Voltage Iron - No Base Station Required, Stainless Steel Modular Plug-in Heater, Greater Efficiency and Versatility
  • Includes Solering Iron With CT5A7 Tip
  • Length 10-3/4"
  • Item Soldering Irons
  • Cord Length 5 ft.
  • Type Controlled Output
  • Tip Size 0.062"
  • Handle Cushion Grip
  • Voltage 120 V
  • Watts 60
  • Standards UL and CUL Listed
  • Tip Nickel Plated Copper
  • Temp. Rating 600 Degrees F - 800 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list