Skip Content
SOLDER TIP,SCREWDRIVER,0.093 IN/2.4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDER TIP,SCREWDRIVER,0.093 IN/2.4

PLATO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JAY3
  • Mfr. Model # 6JAY3
  • UNSPSC # 23171507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application 0.093 In/2.4 mm
  • Item Solder Tip
  • Type 3/32" screwdriver, ETB

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list