Skip Content
Discontinued with Replacement
SOLDER STERLING PREMIUM 1# LEAD-FRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SOLDER STERLING PREMIUM 1# LEAD-FRE

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WORWS15086
  • Mfr. Model # WS15086
  • UNSPSC # 23271818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SOLDER STERLING PREMIUM 1# LEAD-FRE

Price: NA

Product Details

LENOX Sterling lead-free plumber's solder has a low melting points and high tensile strength reduce down time per joint. Meets ASTM B-32-2001e1 specifications for use in potable water applications. Certified to ANSI/NSF Standard 61. LENOX Sterling premium lead-free solder is 100% environmentally safe and is ANSI/NSF 61 certified. It is nickel free. A patented tin/copper/selenium alloy has no equal in the industry. This premium solder offers the lowest melting point, the highest tensile strength,

Technical Specs

There are no technical specs available for this product.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list