Skip Content
SOLDER STERLING PREMIUM 1# LEAD-FRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SOLDER STERLING PREMIUM 1# LEAD-FRE

WORTHINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOR331755
  • Mfr. Model # 331755
  • UNSPSC # 23271806
  • CATALOGUE PAGE # 895
  • Shipping Weight 1.03 lbs

Product Details

Sterling(R) by Worthington(TM) premium lead-free solder is 100% environmentally safe. It is also nickel free - patented alloy has no equal in the industry. Sterling(R) solder offers the lowest melting point, the highest tensile strength, and the best flowing performance on the market.

Technical Specs

  • Application Portable Water Applications
  • Container Type Spool
  • Package Quantity 50
  • Contents 96% Tin, 4% Silver
  • Item Lead Free Solder
  • Type Wire
  • Standards ASTM B-32 Sn94 NSF61
  • Melting Range (Deg.) 410 F
  • Wire Dia. (In.) 0.118
  • Container Size 1 lb.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list