SOLDER SLUG BLACK 1/0 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SOLDER SLUG BLACK 1/0 GA

STANDARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLSBP188
  • Mfr. Model # BP188
  • UNSPSC # 23171509
  • CATALOGUE PAGE # 3034
  • Shipping Weight 0.02 lbs

Product Details

Pre-measured battery terminal solder slugs provide the correct amount of solder for the perfect termination. Fast and convenient. Heat solder slugs with propane torch to complete assembly of cable and terminal end.

Technical Specs

  • Colour Black
  • Item Solder slugs
  • Gauge 1/0
  • Connection Material Slugs Provide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list