!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SOLDER SILVER LEAD-FREE 1#

SOLDER SILVER LEAD-FREE 1#

WORTHINGTON

SOLDER SILVER LEAD-FREE 1# close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SOLDER SILVER LEAD-FREE 1#

SOLDER SILVER LEAD-FREE 1#

WORTHINGTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WORWS15318
  • Mfr. Model # WS15318
  • UNSPSC # 23171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Lead Free Plumbing Solder
  • Wire Dia. (In.) 0.118
  • Container Size 1 lb.
  • Application General Plumbing and Potable Water Applications
  • Contents Tin, Copper, Silver
  • Melting Range (Deg.) 440 to 482
  • Container Type Spool
  • Standards ASTM B-32. NSF61

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list